Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
105FX-SC-POE-MDR Red Lion Ethernet Switches, N-Tron 100-PoE Series, 105FX-SC-POE-MDR SWITCH
MFG Item Number
105FX-SC-POE-MDR
105FX-SC-POE-MDR Red Lion Ethernet Switches, N-Tron 100-PoE Series, 105FX-SC-POE-MDR SWITCH
MFG Item Number
105FX-SC-POE-MDR
This item cannot be canceled or returned
Description
Ethernet Switches, N-Tron 100-PoE Series
N-Tron 100-PoE Series Information
Specifications
Specifications
| Manufacturer Part Number |
105FX-SC-POE-MDR |
| Manufacturer |
Red Lion |
| Product Series |
N-Tron 100-PoE |
| Family Series |
Red Lion Ethernet Switches, N-Tron 100-PoE Series |
| Description |
105FX-SC-POE-MDR SWITCH |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
5 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
4 |
| Voltage |
46-49 VDC |
| Nominal Voltage |
48 VDC |
| Power Over Ethernet (PoE) |
Yes |
| PoE Watts per Port |
15.4 |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-158 °F |
| Approvals |
CE, cULus |
| Comments |
DIN Rail Clip Included |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
105FX-SC-POE-MDR
Red Lion Ethernet Switches, N-Tron 100-PoE Series