Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
105FXE-SC-40 Red Lion Ethernet Switches, N-Tron 100 Series, 105FXE-SC-40 SWITCH
MFG Item Number
105FXE-SC-40
105FXE-SC-40 Red Lion Ethernet Switches, N-Tron 100 Series, 105FXE-SC-40 SWITCH
MFG Item Number
105FXE-SC-40
This item cannot be canceled or returned
Description
Ethernet Switches, N-Tron 100 Series
N-Tron 100 Series Information
Specifications
Specifications
| Manufacturer Part Number |
105FXE-SC-40 |
| Manufacturer |
Red Lion |
| Product Series |
N-Tron 100 |
| Family Series |
Red Lion Ethernet Switches, N-Tron 100 Series |
| Description |
105FXE-SC-40 SWITCH |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
5 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
4 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-158 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
105FXE-SC-40
Red Lion Ethernet Switches, N-Tron 100 Series