N-Tron 100M12 Series Information
| Manufacturer Part Number | 105M12 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | N-Tron 100M12 |
| Family Series | Red Lion Ethernet Switches, N-Tron 100M12 Series |
| Description | 105M12 IP67 SWITCH |
| Network Configuration | Unmanaged |
| Total Number of Ports | 5 |
| Primary Port Style | M12 D-Coded |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 5 |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | Panel |
| Operating Temperature | -40-185 °F |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Comments | M12 A-Coded 5 Pin Male Poer Power Connection |
| Net Weight | 1.705 lbs |
| Gross Weight | 2.34 lbs |