Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Conduit Mounts
105SC
Cully-Minerallac Conduit Mounts
Jiffy Clip, 1/4in. Max O.D., Slotted
This item cannot be canceled or returned
Description
Jiffy Clip, 1/4in. Max O.D., Slotted
Specifications
Specifications
| Manufacturer Part Number |
105SC |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
Jiffy Clip, 1/4in. Max O.D., Slotted 1-Hole Mount, Copper Plated |
| Composition |
Copper |
| Style |
One Hole |
| Cable Size |
1/4 " |
| Comments |
Slotted Hole, Copper Plated Steel, Fits Tubing with an outer diameter up to 1/4 in |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
105SC
Cully-Minerallac Conduit Mounts