106
Thomas & Betts Fittings, 106 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
106 Thomas & Betts Fittings, 106 Series Series, 1/2 INCH LOCKNUT
MFG Item Number
106

106 Thomas & Betts Fittings, 106 Series Series, 1/2 INCH LOCKNUT

MFG Item Number
106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 106 Series Series
Item #
106
1/2 INCH LOCKNUT

106 Series Series Information

Specifications

Specifications
Manufacturer Part Number 106
Manufacturer Thomas & Betts
Product Series 106 Series
Family Series Thomas & Betts Fittings, 106 Series Series
Description 1/2 Inch Bonding Locknut, Hardened Steel for Use With Rigid/IMC Conduit
Conduit/Cable Type Bonding
Trade Size 1/2 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA FB1
Hazardous Location No
Type Bonding
Grounding No
Approvals UL
Net Weight 0.015 lbs
Gross Weight 0.001 lbs
Alternatives
GL11
GL11
Eaton's Crouse-Hinds series Fittings