1060
Bodine Gearmotors, 33A-WX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1060 Bodine Gearmotors, 33A-WX Series, Parallel Shaft DC Gearmotor, .13 HP,

MFG Item Number
BE-1060

1060 Bodine Gearmotors, 33A-WX Series, Parallel Shaft DC Gearmotor, .13 HP,

MFG Item Number
BE-1060
Item Number
1060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-WX Series
Item #
1060
Parallel Shaft DC Gearmotor, .13 HP,

33A-WX Series Information

  • DC Gearmotors
  • Output Style: Parallel Shaft
  • Black
  • Contains DC Electric Motor and Gear Reducer
  • Available in Differing Ratios
Direct current gearmotors commonly used in commercial and industrial settings. Can be bought in a variety of voltages depending on future needs.

Specifications

Specifications
Manufacturer Part Number BE-1060
Manufacturer Bodine
Product Series 33A-WX
Family Series Bodine Gearmotors, 33A-WX Series
Description Parallel Shaft DC Gearmotor, .13 HP, 90VDC,130VDC, 84;57 RPM
Output Speed 57 RPM, 84 RPM
Ratio 30:1
Nominal Ratio (:1) 30
Nominal Torque 106 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC, 130 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 1.3 A, 1.7 A
Net Weight 1.1163 lbs
Gross Weight 11.87 lbs