Series Information
| Manufacturer Part Number | 106027 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | WARNING Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated. Sign, 7 H x 10 W x 0.035 D |
| Type | Warning Signs |
| Background Color | White |
| Header | Warning |
| Legend | Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates Do Not Enter Until Ventilated. |
| Material | Aluminum |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |