Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10603 Thomas & Betts Fittings, MI90DEG WTRTHTFTG 1/2IN I .875-.985
10603 Thomas & Betts Fittings, MI90DEG WTRTHTFTG 1/2IN I .875-.985
This item cannot be canceled or returned
Description
MI90DEG WTRTHTFTG 1/2IN I .875-.985
Specifications
Specifications
Manufacturer Part Number
10603
Manufacturer
Thomas & Betts
Family Series
Thomas & Betts Fittings
Description
90 degrees watertight fitting made of malleable iron with a protective grounding sleeve for jacketed metal-clad cable. 1/2 inch hub thread size. Neoprene bushing 0.875-0.985 inch.
Angle
Straight
Hub Size
1/2 "
Hub Type
Male NPT Thread
Grounding
No
Insulated Throat
No
Jacketed
Yes
Material
Malleable Iron
Composition
Metallic
Approvals
CSA, UL
Net Weight
0.56 lbs
Gross Weight
0.56 lbs
10603
Thomas & Betts Fittings