Series Information
| Manufacturer Part Number | 106037 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | WARNING Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected...Sign, 7 H x 10 W x 0.1 D |
| Type | Warning Signs |
| Background Color | White |
| Header | Warning |
| Legend | Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates Or A Wintergreen Scent Is |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.293 lbs |
| Gross Weight | 0.293 lbs |