Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106051 Brady Signs & Signage, B555 7X10 BLK/GREY/YEL/WHT

MFG Item Number
106051

106051 Brady Signs & Signage, B555 7X10 BLK/GREY/YEL/WHT

MFG Item Number
106051
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
106051
B555 7X10 BLK/GREY/YEL/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 106051
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Carbon Dioxide Gas Can Cause Injury Or Death. Sign, 7 H x 10 W x 0.035 D
Type Warning Signs
Background Color White
Header Caution
Legend Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs