Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106058 Brady Signs & Signage, B401 10X14 BLK/GREY/ORG/WHT

MFG Item Number
106058

106058 Brady Signs & Signage, B401 10X14 BLK/GREY/ORG/WHT

MFG Item Number
106058
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
106058
B401 10X14 BLK/GREY/ORG/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 106058
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Carbon Dioxide Gas Can Cause Injury Or Death... Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color White
Header Warning
Legend Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs