Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106059 Brady Signs & Signage, B555 7X10 BLK/GREY/ORG/WHT

MFG Item Number
106059

106059 Brady Signs & Signage, B555 7X10 BLK/GREY/ORG/WHT

MFG Item Number
106059
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
106059
B555 7X10 BLK/GREY/ORG/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 106059
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Carbon Dioxide Gas Can Cause Injury Or Death... Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Warning
Legend Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs