Series Information
| Manufacturer Part Number | 1061 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | 6 BSH NIP IT |
| Type | Chase |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 6 " |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Insulated Throat | Yes |
| Approvals | cUL, UL |
| Net Weight | 3.8 lbs |
| Gross Weight | 3.35 lbs |