Brady B-302 Polyester Series Information
| Manufacturer Part Number | 106168 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-302 Polyester |
| Family Series | Brady Labels, Brady B-302 Polyester Series |
| Description | Pipe Marking Tape, 2 W x 30 yd L x 0.006 D, White on Red |
| Application | Pipe & Valve Marking |
| Material Type | Polyester |
| Material Description | Self-Adhesive |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | White |
| Background Color | Red |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Indoor/Outdoor Use - 5-8 Years Outdoors |
| Label Width | 2 " |
| Legend | 0 |
| Net Weight | 0 lbs |
| Gross Weight | 0.0631 lbs |