Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
106181 Brady Signs & Signage, SIGN-CA RESTRM-UNISEX-12 DIAM-BLU/WHT
106181 Brady Signs & Signage, SIGN-CA RESTRM-UNISEX-12 DIAM-BLU/WHT
This item cannot be canceled or returned
Description
SIGN-CA RESTRM-UNISEX-12 DIAM-BLU/WHT
Specifications
Specifications
| Manufacturer Part Number |
106181 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Restroom Sign, 12 Dia, Plastic, White on Blue |
| Type |
Office/Facility Signs |
| Background Color |
Blue |
| Legend |
Restroom |
| Material |
Plastic |
| Language |
Braille |
| Net Weight |
0.74 lbs |
| Gross Weight |
0.74 lbs |
106181
Brady Signs & Signage