Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106303 Brady Signs & Signage, BANNER 4'X10' WH/BK/BL TEAMWORK THE

MFG Item Number
106303

106303 Brady Signs & Signage, BANNER 4'X10' WH/BK/BL TEAMWORK THE

MFG Item Number
106303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
106303
BANNER 4'X10' WH/BK/BL TEAMWORK THE

Series Information

Specifications

Specifications
Manufacturer Part Number 106303
Manufacturer Brady
Family Series Brady Signs & Signage
Description TEAMWORK The Necessary Ingredient For Safety Quality Productivity We Need You On Our Team Sign, 4' H x 10' W x 0.055 D, Polyethylene
Type Safety Signs
Background Color Blue
Legend Teamwork The Necessary Ingredient For Safety Quality Productivity We Need You On Our Team
Material Vinyl
Language English
Height 42 "
Width 120 "
Net Weight 4 lbs
Gross Weight 4 lbs