Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106321 Brady Signs & Signage, BANNER 4'X10' WH/GR KEEP OUR PLANT CLN

MFG Item Number
106321

106321 Brady Signs & Signage, BANNER 4'X10' WH/GR KEEP OUR PLANT CLN

MFG Item Number
106321
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
106321
BANNER 4'X10' WH/GR KEEP OUR PLANT CLN

Series Information

Specifications

Specifications
Manufacturer Part Number 106321
Manufacturer Brady
Family Series Brady Signs & Signage
Description KEEP OUR PLANT CLEAN SAFE Eliminate Hazards Pick-UP Clean-Up Sign, 4' H x 10' W x 0.055 D, Polyethylene
Type Safety Signs
Background Color Green
Legend Keep Our Plant Clean & Safe Eliminate Hazards Pick-Up Clean-Up
Material Vinyl
Language English
Height 42 "
Width 120 "
Net Weight 4 lbs
Gross Weight 4 lbs