Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106330 Brady Signs & Signage, 5'W X 3'H, W/4 CORNER GROMMETS

MFG Item Number
106330

106330 Brady Signs & Signage, 5'W X 3'H, W/4 CORNER GROMMETS

MFG Item Number
106330
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
106330
5'W X 3'H, W/4 CORNER GROMMETS

Series Information

Specifications

Specifications
Manufacturer Part Number 106330
Manufacturer Brady
Family Series Brady Signs & Signage
Description Safety Never Hurts Sign, 3' H x 5' W, Vinyl
Type Safety Signs
Background Color White
Legend Safety Never Hurts!
Material Vinyl
Language English
Height 36 "
Width 60 "
Net Weight 3.3 lbs
Gross Weight 3.3 lbs