Series Information
| Manufacturer Part Number | 1064409 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Object detection systems, AOS LiDAR, AOS501, Control configuration: Area monitoring and collision avoidance, Items supplied: LMS511-10100S02, Flexi Soft main module FX3-CPU000000, Flexi Soft system plug FX3-MPL000001, Flexi Soft I/O module FX3-XTIO84002 |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs/Outputs | 4, 8 |
| Interface Type | Ethernet, USB |
| Protection Rating | IP20, IP65, IP67 |
| Operating Temperature | -22-122 °F |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |