Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78205101961 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Enclosures |
| Description | Enclosure |
| Material | Carbon Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1 |
| Nominal Height | 10 " |
| Nominal Width | 6 " |
| Nominal Depth | 4 " |
| Net Weight | 4.34 lbs |
| Gross Weight | 4.34 lbs |