1065 Series Information
| Manufacturer Part Number | 1065-R5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 1065 |
| Family Series | Edwards Signaling Audible Signaling Devices, 1065 Series |
| Description | Buzzer, 240VAC, Flying Leads, Strap Mount |
| Voltage | 240 VAC |
| Nominal Voltage | 240 VAC |
| Current Rating | 0.03 A |
| Weatherproof | No |
| Mounting | Flush |
| Explosion Proof | No |
| Hazardous Location | No |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.2 lbs |