106532105DLB
Stearns Brakes & Clutches, 65,300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106532105DLB

Stearns Brakes & Clutches, 65,300 Series

106532105DLB

Stearns Brakes & Clutches, 65,300 Series
Brake Assembly-Standard, 65,300
MFG Item Number
106532105DLB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 65,300 Series
Item #
106532105DLB
Brake Assembly-Standard, 65,300

65,300 Series Information


Specifications

Specifications
Manufacturer Part Number 106532105DLB
Manufacturer Stearns
Product Series 65,300
Family Series Stearns Brakes & Clutches, 65,300 Series
Description Brake Assembly-Standard, 65,300 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 380 VAC, 460 VAC
Bore Size 7/8 "
Static Torque 3 ft-lbs, 4 Nm
Mounting End Mount
Protection Rating IP40
Nominal Voltage 480 VAC
Net Weight 0 lbs
Gross Weight 0 lbs