106533105BQB
Stearns Brakes & Clutches, 65,300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106533105BQB

Stearns Brakes & Clutches, 65,300 Series

106533105BQB

Stearns Brakes & Clutches, 65,300 Series
Brake Assembly-Standard, 65,300
MFG Item Number
106533105BQB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 65,300 Series
Item #
106533105BQB
Brake Assembly-Standard, 65,300

65,300 Series Information


Specifications

Specifications
Manufacturer Part Number 106533105BQB
Manufacturer Stearns
Product Series 65,300
Family Series Stearns Brakes & Clutches, 65,300 Series
Description Brake Assembly-Standard, 65,300 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 190 VAC, 208-230 VAC, 380 VAC, 460 VAC
Bore Size 5/8 "
Static Torque 6 ft-lbs, 8 Nm
Mounting End Mount
Protection Rating IP40
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Net Weight 38.5 lbs
Gross Weight 38.5 lbs