106535105018
Stearns Brakes & Clutches, 65,300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106535105018

Stearns Brakes & Clutches, 65,300 Series

106535105018

Stearns Brakes & Clutches, 65,300 Series
CNT SPR,SPLN,HTR,DRAIN V
MFG Item Number
106535105018
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 65,300 Series
Item #
106535105018
CNT SPR,SPLN,HTR,DRAIN V

65,300 Series Information


Specifications

Specifications
Manufacturer Part Number 106535105018
Manufacturer Stearns
Product Series 65,300
Family Series Stearns Brakes & Clutches, 65,300 Series
Description CNT SPR,SPLN,HTR,DRAIN V
Type Solenoid Actuated Brakes
Function Holding
Static Torque 10 ft-lbs, 14 Nm
Mounting End Mount
Protection Rating IP40
Net Weight 45 lbs
Gross Weight 45 lbs