106535105DQB
Stearns Brakes & Clutches, 65,300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106535105DQB

Stearns Brakes & Clutches, 65,300 Series

106535105DQB

Stearns Brakes & Clutches, 65,300 Series
Brake Assembly-Standard, 65,300
MFG Item Number
106535105DQB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 65,300 Series
Item #
106535105DQB
Brake Assembly-Standard, 65,300

65,300 Series Information


Specifications

Specifications
Manufacturer Part Number 106535105DQB
Manufacturer Stearns
Product Series 65,300
Family Series Stearns Brakes & Clutches, 65,300 Series
Description Brake Assembly-Standard, 65,300 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 190 VAC, 208-230 VAC, 380 VAC, 460 VAC
Bore Size 7/8 "
Static Torque 10 ft-lbs, 14 Nm
Mounting End Mount
Protection Rating IP40
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Net Weight 45 lbs
Gross Weight 45 lbs