1066FS
Ericson Power Centers, 1066 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1066FS

Ericson Power Centers, 1066 Series

1066FS

Ericson Power Centers, 1066 Series
Oscar 1066 50A W/ Gfci And Flips
MFG Item Number
1066FS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Centers, 1066 Series
Item #
1066FS
Oscar 1066 50A W/ Gfci And Flips

1066 Series Information

  • Unit Is Field Repairable By Qualified Personnel ‑ Parts List and Wiring Diagram Appear on Underside of Lid
  • Heavy‑Duty Powder‑Coated Steel Skids to Insure Rugged, Dependable Jobsite Performance
  • Automatic Power‑Up GFCIs Are Ready Immediately, Only Need to Push Reset After a Trip
  • Each NEMA 5‑20 Outlet Is Individually GFCI Protected with Open Neutral Protection
  • Power Inlet & Outlet Clearly Marked on Lid for Quick Identification
  • Flip Covers Protects Outlets from Damage & the Weather
  • Heavy‑Duty Safety Yellow Powder‑Coated Enclosure
  • 50A, 125/250V Power Inlet


Videos

Specifications

Specifications
Manufacturer Part Number 1066FS
Manufacturer Ericson
Product Series 1066
Family Series Ericson Power Centers, 1066 Series
Description Oscar 1066 50A W/ Gfci And Flips
Input Voltage 120 VAC, 240 VAC
Output Voltage 120 VAC, 240 VAC
Phase 1
Output Receptacles (6) 20A Duplex, (1) 30A Locking, (1) 50A Power
Current Rating 50 A
Receptacle Details (12) 5-20R GFCI Receptacles, (1) L6-30 Receptacle, (1) CS6369 Power Feed Thru
Inlet Type Twist Lock - CS6375
Flip Cover Yes
Overload Protection Yes
GFCI Reset Manual
Power Feed Through Yes
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 33.75 lbs
Gross Weight 36.5 lbs