Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
106FX2-ST Red Lion Ethernet Switches, N-Tron 100 Series, Ethernet Switch
MFG Item Number
106FX2-ST
106FX2-ST Red Lion Ethernet Switches, N-Tron 100 Series, Ethernet Switch
MFG Item Number
106FX2-ST
This item cannot be canceled or returned
Description
Ethernet Switches, N-Tron 100 Series
N-Tron 100 Series Information
Specifications
Specifications
| Manufacturer Part Number |
106FX2-ST |
| Manufacturer |
Red Lion |
| Product Series |
N-Tron 100 |
| Family Series |
Red Lion Ethernet Switches, N-Tron 100 Series |
| Description |
Ethernet Switch |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
6 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
4 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-158 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, cULus |
| Net Weight |
0.64 lbs |
| Gross Weight |
0.99 lbs |
106FX2-ST
Red Lion Ethernet Switches, N-Tron 100 Series