Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
107-I Ericson Light Fixtures, Handlamp Guard, Open End, Yellow,
107-I Ericson Light Fixtures, Handlamp Guard, Open End, Yellow,
This item cannot be canceled or returned
Description
Handlamp Guard, Open End, Yellow,
Specifications
Specifications
| Manufacturer Part Number |
107-I |
| Manufacturer |
Ericson |
| Family Series |
Ericson Light Fixtures |
| Description |
Handlamp Guard, Open End, Yellow, 1-3/4in. Collar Diameter, for 7 & 9 Series Handlamps, Vinyl Coated |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.63 lbs |
107-I
Ericson Light Fixtures