107
Thomas & Betts Fittings, 106 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
107 Thomas & Betts Fittings, 106 Series Series, BONDING LOCKNUT 3/4IN STEEL
MFG Item Number
107

107 Thomas & Betts Fittings, 106 Series Series, BONDING LOCKNUT 3/4IN STEEL

MFG Item Number
107
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, 106 Series Series
Item #
107
BONDING LOCKNUT 3/4IN STEEL

106 Series Series Information

Specifications

Specifications
Manufacturer Part Number 107
Manufacturer Thomas & Betts
Product Series 106 Series
Family Series Thomas & Betts Fittings, 106 Series Series
Description 3/4 Inch Bonding Locknut, Hardened Steel for Use With Rigid/IMC Conduit
Conduit/Cable Type Bonding
Trade Size 3/4 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA FB1
Hazardous Location No
Type Bonding
Grounding No
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs