10714
Simpson Electric Panel Meters & Gauges, Rectangular Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10714

Simpson Electric Panel Meters & Gauges, Rectangular Series

10714

Simpson Electric Panel Meters & Gauges, Rectangular Series
79 0-20 WATTS 4.5in.in. RECTANGULAR
MFG Item Number
10714
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Rectangular Series
Item #
10714
79 0-20 WATTS 4.5in.in. RECTANGULAR

Rectangular Series Information


Specifications

Specifications
Manufacturer Part Number 10714
Manufacturer Simpson Electric
Product Series Rectangular
Family Series Simpson Electric Panel Meters & Gauges, Rectangular Series
Description 79 0-20 WATTS 4.5in.in. RECTANGULAR
Nominal Size 4.5 "
Scale Legend AC Kilowatts
Scale 0-20
Pointer Origin Zero Left
Input Signal 150 VAC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs