Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
107408/U Honeywell Miscellaneous, HEAT CONDUCTIVE COMPOUND, 4 OZ
107408/U Honeywell Miscellaneous, HEAT CONDUCTIVE COMPOUND, 4 OZ
This item cannot be canceled or returned
Description
HEAT CONDUCTIVE COMPOUND, 4 OZ
Specifications
Specifications
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Miscellaneous |
| Manufacturer Part Number |
107408/U |
| Description |
HEAT CONDUCTIVE COMPOUND, 4 OZ |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.375 lbs |
107408/U
Honeywell Miscellaneous