1075-ARKIT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1075-ARKIT Ericson Power Strips, Kit 1075-Ar Field Replacement W/Nuts

MFG Item Number
1075-ARKIT

1075-ARKIT Ericson Power Strips, Kit 1075-Ar Field Replacement W/Nuts

MFG Item Number
1075-ARKIT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
1075-ARKIT
Kit 1075-Ar Field Replacement W/Nuts

Series Information

Specifications

Specifications
Manufacturer Part Number 1075-ARKIT
Manufacturer Ericson
Family Series Ericson Power Strips
Description Kit 1075-Ar Field Replacement W/Nuts
Nominal Input Voltage 120 VAC
Circuit Breaker 20 A
Material Plastic
Approvals CSA, UL
Comments NEMA 3R
Net Weight 0.5 lbs
Gross Weight 0.5 lbs