1076-M
Edwards Signaling Switches, 1076 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1076-M

Edwards Signaling Switches, 1076 Series

1076-M

Edwards Signaling Switches, 1076 Series
1in. Recessed Stl Dr/Spdt, Mahog
MFG Item Number
1076-M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 1076 Series
Item #
1076-M
1in. Recessed Stl Dr/Spdt, Mahog

1076 Series Information

Specifications

Specifications
Manufacturer Part Number 1076-M
Manufacturer Edwards Signaling
Product Series 1076
Family Series Edwards Signaling Switches, 1076 Series
Description 1in. Recessed Stl Dr/Spdt, Mahog
Contacts 1NO, 1NC
Switch On Distance 13 mm
Nominal Voltage 24 VAC, 24 VDC
Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 1 '
Status Indicator No
Approvals UL;cUL
Net Weight 0.085 lbs
Gross Weight 0.085 lbs