Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1076737 Sick Light Curtains, Safety light curtains, Upgrade kit FGS

MFG Item Number
1076737

1076737 Sick Light Curtains, Safety light curtains, Upgrade kit FGS

MFG Item Number
1076737
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
1076737
Safety light curtains, Upgrade kit FGS

Series Information

Specifications

Specifications
Manufacturer Part Number 1076737
Manufacturer Sick
Family Series Sick Light Curtains
Description Safety light curtains, Upgrade kit FGS to deTec4 Core, Upgrade kit FGS to deTec4 Core 30/1050, Resolution: 30 mm, Protective field height: 1,050 mm, Response time: 11 ms, Replaces: FGS, Items supplied: 1 deTec4 safety light curtain (sender and receiver)
Resolution 30 mm
Protected Field (Height) 1,050 mm
Response Time 11 ms
Net Weight 0 lbs
Gross Weight 0 lbs