Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1076 Series Information
| Manufacturer Part Number | 1076C-N |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 1076 |
| Family Series | Edwards Signaling Switches, 1076 Series |
| Description | 3/4in. Recessed Stl Dr/Spdt, Whi |
| Contacts | 1NO, 1NC |
| Switch On Distance | 19 mm |
| Nominal Voltage | 24 VAC, 24 VDC |
| Voltage | 30 VAC, 30 VDC |
| Connection Type | Wire Leads |
| Protection Rating | IP67 |
| Length | 1 ' |
| Status Indicator | No |
| Approvals | UL;cUL |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |