Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
107792 Roxtec Miscellaneous, ComSeal LW 12/6
107792 Roxtec Miscellaneous, ComSeal LW 12/6
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Roxtec |
| Family Series |
Roxtec Miscellaneous |
| Manufacturer Part Number |
107792 |
| Description |
ComSeal LW 12/6 |
| Net Weight |
0.665 lbs |
| Gross Weight |
1.26 lbs |
107792
Roxtec Miscellaneous