1078-25-BU
Eaton Temporary Lighting, Trouble Lamp Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1078-25-BU

Eaton Temporary Lighting, Trouble Lamp Series

1078-25-BU

Eaton Temporary Lighting, Trouble Lamp Series
Trouble Lamp W/Switch amp; 1-2P3W Recp
MFG Item Number
1078-25-BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, Trouble Lamp Series
Item #
1078-25-BU
Trouble Lamp W/Switch amp; 1-2P3W Recp

Trouble Lamp Series Information

  • Plugs and Handles with Built‑in Finger Grips for Easy Installing
  • Heavy Duty Thermoplastic Jacketed Cord for Rough Surfaces
  • Plastic Guard Rated to 75W

Specifications

Specifications
Manufacturer Part Number 1078-25-BU
Manufacturer Eaton
Product Series Trouble Lamp
Family Series Eaton Temporary Lighting, Trouble Lamp Series
Description Eaton lampholder, Plastic guard, Push switch, 13A, Medium base, 25 ft cord, 18-2 SJT cord type, Yellow, black, Trouble lamp, Thermoplastic, 5-15R, 125V, 75W 131509
Voltage 125 V
Cord Type 18/2 SJT
Color Yellow
Reflector No
Switch Yes
Length 25 '
Guarded Yes
Plug Configuration NEMA 5-15P
Approvals NOM
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs