1078C-M
Edwards Signaling Switches, 1078 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1078C-M

Edwards Signaling Switches, 1078 Series

1078C-M

Edwards Signaling Switches, 1078 Series
Magic Switch, 3/4in. Dia. Recess
MFG Item Number
1078C-M
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 1078 Series
Item #
1078C-M
Magic Switch, 3/4in. Dia. Recess

1078 Series Information

Specifications

Specifications
Manufacturer Part Number 1078C-M
Manufacturer Edwards Signaling
Product Series 1078
Family Series Edwards Signaling Switches, 1078 Series
Description Magic Switch, 3/4in. Dia. Recess
Contacts 1NO
Switch On Distance 10 mm
Nominal Voltage 110 VDC, 120 VAC
Voltage 100 VAC, 100 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 1 '
Status Indicator No
Approvals UL;cUL
Net Weight 0.065 lbs
Gross Weight 0.075 lbs