107DDV2 Series Information
| Manufacturer Part Number | 107DDV2CSTB-G1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 107DDV2 |
| Family Series | Edwards Signaling Visual Signaling Devices, 107DDV2 Series |
| Description | Strobe Div 2 Ceiling Mt Blue 24V Dc |
| Operation | Strobe |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Blue |
| Lamp Type | Strobe |
| Mounting | Conduit |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 800,000 |
| Current Rating | 1.4 A |
| NEMA Rating | NEMA 3R |
| Approvals | cUL, UL |
| Net Weight | 5.74 lbs |
| Gross Weight | 10.5 lbs |