Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

107DIP-3 Schneider Relays, Miniature Reed Relay

MFG Item Number
P071002E

107DIP-3 Schneider Relays, Miniature Reed Relay

MFG Item Number
P071002E
Item Number
107DIP-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
107DIP-3
Miniature Reed Relay

Series Information

Specifications

Specifications
Manufacturer Part Number P071002E
Manufacturer Schneider
Family Series Schneider Relays
Description Miniature Reed Relay
Coil Voltage 12 VDC
Contacts SPST
Mounting Panel Mount
Termination PC Pin
Enclosure Epoxy Case
Contact Type Ruthenium
Current Rating 0.35 A
Coaxial Shield No
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs