Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
107DIP1 Schneider Relays, Relay
MFG Item Number
107DIP1

107DIP1 Schneider Relays, Relay

MFG Item Number
107DIP1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
107DIP1
Relay

Series Information

Specifications

Specifications
Manufacturer Part Number 107DIP1
Manufacturer Schneider
Family Series Schneider Relays
Description Relay
Coil Voltage 5 VDC
Contacts SPST
Mounting Panel Mount
Termination PC Pin
Enclosure Epoxy Case
Contact Type Rhodium
Current Rating 0.5 A
Coaxial Shield No
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs