107DV2 Series Information
| Manufacturer Part Number | 107DV2BSTA-N5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 107DV2 |
| Family Series | Edwards Signaling Visual Signaling Devices, 107DV2 Series |
| Description | Strobe Light, 120VAC, Amb, Bracket Mount, NEMA 3R/4, Div 2 Rated, |
| Operation | Strobe |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Amber |
| Lamp Type | Strobe |
| Mounting | Bracket |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 800,000 |
| Current Rating | 0.1 A |
| Approvals | cUL, UL |
| Net Weight | 6.36 lbs |
| Gross Weight | 9 lbs |