Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 107H Series
107HOBSS7/16-20
Ham-Let Fittings - Hydraulic & Pneumatic, 107H Series
Stainless Steel 316 Hollow Hex Head
Item Number
107HOBSS7/16-20
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 107H Series
Stainless Steel 316 Hollow Hex Head
- Hollow Hex Plugs
- Male NPT Thread
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3010376 |
| Manufacturer |
Ham-Let |
| Product Series |
107H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 107H Series |
| Description |
Stainless Steel 316 Hollow Hex Head Plug, Male SAE/MS Thread 7/16in.-2 |
| Material |
Stainless Steel 316 |
| Connection Type |
Hollow Hex Plug SAE |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male SAE/MS |
| Thread Size |
7/16-20 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
107HOBSS7/16-20
Ham-Let Fittings - Hydraulic & Pneumatic, 107H Series