107XBRBMB120A
Edwards Signaling Visual Signaling Devices, 107XBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

107XBRBMB120A

Edwards Signaling Visual Signaling Devices, 107XBR Series

107XBRBMB120A

Edwards Signaling Visual Signaling Devices, 107XBR Series
Xtra-Brite Led Haz Location Beacon.
MFG Item Number
107XBRBMB120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 107XBR Series
Item #
107XBRBMB120A
Xtra-Brite Led Haz Location Beacon.

107XBR Series Information


Specifications

Specifications
Manufacturer Part Number 107XBRBMB120A
Manufacturer Edwards Signaling
Product Series 107XBR
Family Series Edwards Signaling Visual Signaling Devices, 107XBR Series
Description Xtra-Brite Led Haz Location Beacon. Bracket Mount. Blue Lens.
Operation Continuous, Flashing
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Blue
Lamp Type LED
Flash Rate/Minute 65
Mounting Bracket
Explosion Proof No
Current Rating 0.115 A
Net Weight 6.4 lbs
Gross Weight 9 lbs