Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
108020.00 Leeson Motors, Motor, 1HP, 90V, 2500RPM TEFC DC
MFG Item Number
108020.00
108020.00 Leeson Motors, Motor, 1HP, 90V, 2500RPM TEFC DC
MFG Item Number
108020.00
This item cannot be canceled or returned
Description
Motor, 1HP, 90V, 2500RPM TEFC DC
Specifications
Specifications
| Manufacturer Part Number |
108020.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 1HP, 90V, 2500RPM TEFC DC NEMA |
| Horsepower |
1 hp |
| Base RPM |
2,500 RPM |
| Frame |
S56C |
| Armature Voltage |
90 V |
| Current Rating |
Armature: 10 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
37 lbs |
| Gross Weight |
37 lbs |