Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 108022.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 1HP, 90V, 1750RPM S56C TEFC DC NEMA |
| Horsepower | 1 hp |
| Base RPM | 1,750 RPM |
| Frame | S56C |
| Armature Voltage | 90 V |
| Current Rating | Armature: 10 A |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Face |
| Service Factor | 1 |
| Net Weight | 40 lbs |
| Gross Weight | 40 lbs |