Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
108053.00 Leeson Motors, Motor, 1HP, 24V, 1800RPM TEFC DC
MFG Item Number
108053.00
108053.00 Leeson Motors, Motor, 1HP, 24V, 1800RPM TEFC DC
MFG Item Number
108053.00
This item cannot be canceled or returned
Description
Motor, 1HP, 24V, 1800RPM TEFC DC
Specifications
Specifications
| Manufacturer Part Number |
108053.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 1HP, 24V, 1800RPM TEFC DC NEMA Low Voltage |
| Horsepower |
1 hp |
| Base RPM |
1,800 RPM |
| Frame |
S56C |
| Armature Voltage |
24 V |
| Current Rating |
Armature: 39 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |