108101102FQF
Stearns Brakes & Clutches, 81,000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108101102FQF

Stearns Brakes & Clutches, 81,000 Series

108101102FQF

Stearns Brakes & Clutches, 81,000 Series
Brake Assembly-Standard, 81,000
MFG Item Number
108101102FQF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 81,000 Series
Item #
108101102FQF
Brake Assembly-Standard, 81,000

81,000 Series Information

  • NEMA 324 and 326 TC, TSC, UC or USC, NEMA 364 and 365 TC, TSC, UC or USC, NEMA 404 and 405 TC, TSC, UC or USC Mounting Face
  • 125~230 lb‑ft Static Torque
  • Cast Iron Enclosure
  • IP23 and IP54 Enclosure Protection

Specifications

Specifications
Manufacturer Part Number 108101102FQF
Manufacturer Stearns
Product Series 81,000
Family Series Stearns Brakes & Clutches, 81,000 Series
Description 1-5/8" Bore, 230/460V/60Hz
Type Solenoid Actuated Brakes
Function Holding
Voltage 190 VAC, 230 VAC, 380 VAC, 460 VAC
Bore Size 1-5/8 "
Static Torque 125 ft-lbs, 169 Nm
Mounting End Mount
Protection Rating IP23
Nominal Voltage 240 VAC, 480 VAC
Net Weight 158 lbs
Gross Weight 158 lbs