108102102079
Stearns Brakes & Clutches, 81,000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108102102079

Stearns Brakes & Clutches, 81,000 Series

108102102079

Stearns Brakes & Clutches, 81,000 Series
Brake-Standard Brake W/Black Paint
MFG Item Number
108102102079
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 81,000 Series
Item #
108102102079
Brake-Standard Brake W/Black Paint

81,000 Series Information

  • NEMA 324 and 326 TC, TSC, UC or USC, NEMA 364 and 365 TC, TSC, UC or USC, NEMA 404 and 405 TC, TSC, UC or USC Mounting Face
  • 125~230 lb‑ft Static Torque
  • Cast Iron Enclosure
  • IP23 and IP54 Enclosure Protection

Specifications

Specifications
Manufacturer Part Number 108102102079
Manufacturer Stearns
Product Series 81,000
Family Series Stearns Brakes & Clutches, 81,000 Series
Description Brake-Standard Brake W/Black Paint
Type Solenoid Actuated Brakes
Function Holding
Static Torque 175 ft-lbs, 237 Nm
Mounting End Mount
Protection Rating IP23
Net Weight 0 lbs
Gross Weight 0 lbs