108201202131
Stearns Brakes & Clutches, 82,000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108201202131

Stearns Brakes & Clutches, 82,000 Series

108201202131

Stearns Brakes & Clutches, 82,000 Series
Brake-RL Tach Mach
MFG Item Number
108201202131
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 82,000 Series
Item #
108201202131
Brake-RL Tach Mach

82,000 Series Information

  • NEMA 324 and 326 TC, TSC, UC or USC, NEMA 364 and 365 TC, TSC, UC or USC, NEMA 404 and 405 TC, TSC, UC or USC Mounting Face
  • 125~440 lb‑ft Static Torque
  • Cast Iron Enclosure
  • IP23 and IP54 Enclosure Protection

Specifications

Specifications
Manufacturer Part Number 108201202131
Manufacturer Stearns
Product Series 82,000
Family Series Stearns Brakes & Clutches, 82,000 Series
Description Brake-RL Tach Mach
Type Solenoid Actuated Brakes
Function Holding
Static Torque 125 ft-lbs, 169 Nm
Mounting End Mount
Protection Rating IP54
Net Weight 189 lbs
Gross Weight 189 lbs